-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compressor/Vacuum Pump |
|---|---|
| Compressor Type | Diaphragm |
| Current Rating | 10.8A |
| Free Air Cfm @ 0 Psi | 2.05 CFM |
| Full Load Amps | 10.8A |
| Hp | 1/10 hp |
| Inlet Connection Type | NPT |
| Inlet Size | 1/4" |
| Max. Vacuum | 22.2 in. hg |
| Maximum Continuous Pressure | 30 psi |
| Maximum Flow Rate | 0.35 CFM @ 30 psi, 2.05 CFM @ 0 psi |
|---|---|
| Maximum Intermittent Pressure | 30 psi |
| Outlet Connection Type | NPT |
| Outlet Size | 1/4" |
| Output Power | 3/32 hp |
| Overall Height | 5.89" |
| Overall Length | 7.87" |
| Overall Width | 4 1/4" |
| Voltage | 12V DC |
| Height (cm) | 14.96 |
|---|---|
| Length (cm) | 20 |
| Width (cm) | 10.8 |
| HS Code | 8414596090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.9925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)