-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compressor/Vacuum Pump |
|---|---|
| Compressor Type | Diaphragm |
| Current Rating | 9.5A |
| Free Air Cfm @ 0 Psi | 1.4 CFM |
| Full Load Amps | 9.5A |
| Inlet Connection Type | NPT |
| Inlet Size | 1/8" |
| Max. Vacuum | 22.9 in. hg |
| Maximum Continuous Pressure | 35 psi |
| Maximum Flow Rate | 0.39 CFM @ 30 psi, 1.4 CFM @ 0 psi |
| Maximum Intermittent Pressure | 35 psi |
|---|---|
| Outlet Connection Type | NPT |
| Outlet Size | 1/8" |
| Output Power | 3/32 hp |
| Overall Height | 4 3/4" |
| Overall Length | 7.37" |
| Power Cord | No |
| Power Cord Included | No |
| Voltage | 12V DC |
Thomas Pumps 107CDC20 compressor / vacuum pump is suitable where a clean and efficient vacuum or pressure source is required. It is used for handling pressure and vacuum applications, such as medical devices, laboratory equipment, air sampling, inkjet printing systems and pneumatic controls.
| Height (cm) | 12.06 |
|---|---|
| Length (cm) | 18.73 |
| Width (cm) | 10.8 |
| HS Code | 8414801690 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.475 |
It has a balanced smooth and low-vibration operation that enhances user comfort and prevents mechanical stress on system components.
It has permanently lubricated bearings that reduce maintenance requirements and extend the pump's life, enhancing reliability and reducing downtime.
It has field service capability that allows for easy maintenance and repairs directly in the field, minimising downtime and service costs. Regular maintenance should include checking and replacing air filters and inspecting. Ensure hoses and connections are airtight and monitor the pump's performance.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)