CHRISLYNN 87024S Installation Tool, 1/2 In - 12 To 7/16 In - 20, M11x1 To M12x1.75 Thread Size

Item: AG9BHT
Model: 87024S
Check Availability
Limited Availability

Get it by Thursday, Mar 5

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Installation Tool
System Of Measurement Imperial/Metric
Thread Size 1/2"-12, 1/2"-13, 7/16"-18, 7/16"-20, M11 x 1, M11 x 1.25, M12 x 1, M12 x 1.25, M12 x 1.5, M12 x 1.75
Type Standard

Product Details

    • Use For Sizes: M11x1, M11x1.25, M12x1, M12x1.25, M12x1.5, M12x1.75, 1/2-13, 7/16-20, 1/2-12, 7/16-18

Shipping Information

Country Of Origin US
Weight (kg) 0.09

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site