-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Condenser Fan Motor |
|---|---|
| Ambient Temp. | 60°C |
| Bearing Type | Ball |
| Body Dia. | 5 5/8" |
| Capacitor Required | Included |
| Conduit Box Location | Interior |
| Dia. | 5 5/8" |
| Diameter | 5 5/8" |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Efficiency | 69% |
| Enclosure Type | Open Air Over |
| Features | Internal Conduit Box For Enclosed Wiring Connection |
| Frame | 48Y |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Full Load Amps | 5/2.5A |
| Hp | 3/4 hp |
| Includes | Capacitor |
| Insulation Class | Class B |
| Length | 13 3/4" |
| Length Less Shaft | 8 3/4" |
| Max. Ambient Temp. | 60°C |
| Motor Application | HVAC/R |
| Motor Bearings | Ball |
| Motor Design | Permanent Split Capacitor |
| Motor Enclosure Design | Open Air Over |
| Motor Frame Material | Steel |
| Motor Mounting Position | Vertical Shaft Up |
| Motor Mounting Type | Cradle Base |
| Motor Service Factor | 1 |
| Motor Shaft Design | Flat |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
|---|---|
| Motor Sub Application | Condenser Fan |
| Motor Thermal Protection | Auto |
| Motor Type | Permanent Split Capacitor |
| Mounting Stud Length | 1 1/2" |
| Mounting Stud Pattern | 3 5/8" x 3 5/8" |
| Mounting Stud Size | #8-32 |
| Mounting Type | Cradle Base |
| No. Of Speeds | 1 |
| No. Of Studs | 4 |
| Nominal Efficiency | 69% |
| Number Of Studs | 4 |
| Output Wattage | 560 W |
| Overall Length | 13 3/4" |
| Power | 0.56 kW |
| Resilient Ring Dia. | 2 1/4" |
| Ring Dia. | 2 1/4" |
| Ring To Ring Center | 8 5/16" |
| Rpm | 1075 RPM |
| Service Factor | 1 |
| Shaft Dia. | 1/2" |
| Shaft Length | 6" |
| Shaft Orientation | Up |
| Shaft Type | Flat |
| Stud Pattern | 3 5/8" x 3 5/8" |
| Stud Size | #8-32 |
| Thermal Protection | Automatic |
| Usable @ 200v | No |
| Usable @ 208v | Yes |
| Voltage | 208-230/460V AC |
| Standards | CSA CERTIFIED, UL RECOGNIZED |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 22.86 |
| HS Code | 8501404040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 27 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)