-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Condenser Fan Motor |
|---|---|
| Ambient Temp. | 70°C |
| Bearing Type | Ball |
| Body Dia. | 5 5/8" |
| Conduit Box Location | Exterior |
| Conduit Box Position | F1 |
| Dia. | 5 5/8" |
| Diameter | 5 5/8" |
| Duty Cycle | Continuous |
| Enclosure Type | Open Air Over |
| Features | Belly Band, Thermally Protected, Vertical Shaft Up |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Full Load Amps | 3/1.5A |
| Hp | 1/2 hp |
| Insulation Class | Class F |
| Lead Length | 5" |
| Length | 12 11/16" |
| Length Less Shaft | 8 13/16" |
| Max. Ambient Temp. | 70°C |
| Motor Application | HVAC/R |
| Motor Bearings | Ball |
| Motor Design | 3-Phase |
| Motor Enclosure Design | Open Air Over |
| Motor Frame Material | Steel |
| Motor Mounting Position | Vertical Shaft Up |
| Motor Mounting Type | Band |
|---|---|
| Motor Service Factor | 1 |
| Motor Shaft Design | Flat |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Sub Application | Condenser Fan |
| Motor Thermal Protection | Auto |
| Motor Type | Three Phase |
| Mounting Type | Band |
| No. Of Speeds | 1 |
| Output Watts | 370 W |
| Overall Length | 12 11/16" |
| Phase | 3 |
| Power | 0.37 kW |
| Removable Base | Yes |
| Rpm | 1140 RPM |
| Service Factor | 1 |
| Shaft Dia. | 1/2" |
| Shaft Length | 3 7/8" |
| Shaft Orientation | Vertical |
| Shaft Type | Flat |
| Thermal Protection | Automatic |
| Usable @ 200v | Yes |
| Usable @ 208v | Yes |
| Voltage | 200-230/460V AC |
| Standards | CSA CERTIFIED, UL RECOGNIZED |
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 22.86 |
| HS Code | 8501514040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 19 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)