-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Condenser Fan Motor |
|---|---|
| Ambient Temp. | 60°C |
| Bearing Type | Ball |
| Body Dia. | 5 5/8" |
| Capacitor Required | 2MDV6 |
| Dia. | 5 5/8" |
| Diameter | 5 5/8" |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Enclosure Type | Totally Enclosed Air Over |
| Features | Reversing Plug, Totally Enclosed Endshields With Removable Drain Plugs |
| Frame | 48YZ |
| Frequency | 60 Hz |
| Full Load Amps | 0.8A |
| Hp | 1/4 hp |
| Insulation Class | Class B |
| Lead Length | 30" |
| Length | 11 1/4" |
| Length Less Shaft | 5 7/8" |
| Max. Ambient Temp. | 60°C |
| Motor Application | HVAC/R |
| Motor Bearings | Ball |
| Motor Design | Permanent Split Capacitor |
| Motor Enclosure Design | Totally Enclosed Air Over |
| Motor Mounting Position | All Angle |
| Motor Mounting Type | Stud |
|---|---|
| Motor Service Factor | 1 |
| Motor Shaft Design | Double Flat |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Sub Application | Condenser Fan |
| Motor Thermal Protection | Auto |
| Motor Type | Permanent Split Capacitor |
| Mounting Stud Pattern | 3 5/8" x 3 5/8" |
| Mounting Type | Stud |
| No. Of Speeds | 1 |
| No. Of Studs | 4 |
| Number Of Studs | 4 |
| Overall Length | 11 1/4" |
| Phase | 1 |
| Rpm | 1075 RPM |
| Rpm Range | 1001-1100 RPM |
| Service Factor | 1 |
| Shaft Dia. | 1/2" |
| Shaft Length | 6" |
| Shaft Orientation | Up/Down |
| Shaft Type | Double Flat |
| Stud Pattern | 3 5/8" x 3 5/8" |
| Thermal Protection | Automatic |
| Voltage | 460V AC |
| Standards | CSA CERTIFIED (225293), UL RECOGNIZED (E47479) |
| Height (cm) | 19.56 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 20.07 |
| HS Code | 8501404040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.95 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)