-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Condenser Fan Motor |
|---|---|
| Ambient Temp. | 70°C |
| Bearing Type | Ball |
| Body Dia. | 5 5/8" |
| Bolt Circle Dia. | 5 1/8" |
| Capacitor Required | 2MDV4 |
| Dia. | 5 5/8" |
| Diameter | 5 5/8" |
| Duty | Continuous |
| Enclosure Type | Totally Enclosed Air Over |
| Features | Auto Protector, Energy Efficient |
| Flange Type | Non Ventilated |
| Frame | 48 |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Full Load Amps | 1.1A |
| Hp | 1/6 hp |
| Includes | Belly Band |
| Insulation Class | Class F |
| Lead Length | 48" |
| Length | 11 1/2" |
| Length Less Shaft | 5" |
| Max. Ambient Temp. | 70°C |
| Motor Application | HVAC/R |
| Motor Bearings | Ball |
| Motor Design | Permanent Split Capacitor |
| Motor Enclosure Design | Totally Enclosed Air Over |
| Motor Flange Type | Non Ventilated |
| Motor Frame Material | Steel |
| Motor Mounting Position | All Angle |
| Motor Mounting Type | Stud |
| Motor Service Factor | 1 |
|---|---|
| Motor Shaft Design | Double Flat |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Sub Application | Condenser Fan |
| Motor Thermal Protection | Auto |
| Motor Type | Permanent Split Capacitor |
| Mounting Stud Length | 1 1/16" |
| Mounting Stud Pattern | 3 5/8" x 3 5/8" |
| Mounting Stud Size | #8-32 |
| Mounting Type | Extended Studs |
| No. Of Speeds | 1 |
| No. Of Studs | 4 |
| Number Of Studs | 4 |
| Output Wattage | 130 W |
| Overall Length | 11 1/2" |
| Phase | 1 |
| Power | 0.13 kW |
| Removable Base | Yes |
| Replacement For | Mfr. No. 6303 |
| Rpm | 825 RPM |
| Service Factor | 1 |
| Shaft Dia. | 1/2" |
| Shaft Length | 6 1/2" |
| Shaft Type | Double Flat |
| Standards | UL Recognized And CSA Certified |
| Stud Pattern | 3 5/8" x 3 5/8" |
| Stud Size | #8-32 |
| Thermal Protection | Automatic |
| Usable @ 200v | No |
| Usable @ 208v | Yes |
| Voltage | 208-230V AC |
| Height (cm) | 17.3 |
|---|---|
| Length (cm) | 35 |
| Width (cm) | 16.28 |
| HS Code | 8501404040 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 11 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)