-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Condenser Fan Motor |
|---|---|
| Ambient Temp. | 60°C |
| Bearing Type | Ball |
| Body Dia. | 5 5/8" |
| Bolt Circle Dia. | 5 1/8" |
| Capacitor Required | 2MDV4 |
| Dia. | 5 5/8" |
| Diameter | 5 5/8" |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Efficiency | 56.8% |
| Enclosure Type | Totally Enclosed Air Over |
| Features | Reversing Plug, Totally Enclosed Endshields With Removable Drain Plugs, Water Slinger |
| Frame | 48YZ |
| Frequency | 60 Hz |
| Full Load Amps | 0.8A |
| Hp | 1/6 hp |
| Insulation Class | Class B |
| Lead Length | 30" |
| Length | 11 1/2" |
| Length Less Shaft | 4 13/16" |
| Max. Ambient Temp. | 60°C |
| Motor Application | HVAC/R |
| Motor Bearings | Ball |
| Motor Design | Permanent Split Capacitor |
| Motor Enclosure Design | Totally Enclosed Air Over |
| Motor Mounting Position | All Angle |
| Motor Mounting Type | Stud |
| Motor Service Factor | 1 |
|---|---|
| Motor Shaft Design | Double Flat |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Sub Application | Condenser Fan |
| Motor Thermal Protection | Auto |
| Motor Type | Permanent Split Capacitor |
| Mounting Stud Length | 3/4" |
| Mounting Stud Pattern | 3 5/8" x 3 5/8" |
| Mounting Stud Size | #8-32 |
| Mounting Type | Stud |
| No. Of Speeds | 2 |
| No. Of Studs | 4 |
| Nominal Efficiency | 56.8% |
| Number Of Studs | 4 |
| Overall Length | 11 1/2" |
| Phase | 1 |
| Rpm | 825 RPM |
| Service Factor | 1 |
| Shaft Dia. | 1/2" |
| Shaft Length | 6" |
| Shaft Type | Double Flat |
| Stud Pattern | 3 5/8" x 3 5/8" |
| Stud Size | #8-32 UNC x 3/4" |
| Thermal Protection | Automatic |
| Thread Type | Coarse |
| Voltage | 208-230V AC |
| Standards | CSA CERTIFIED (258501), UL RECOGNIZED (E37403) |
| Height (cm) | 19.56 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 20.07 |
| HS Code | 8501404040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.65 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)