-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Band Heater |
|---|---|
| Amps | 12.5 |
| Inside Dia. | 7.5" |
| Material | Mica Insulated Steel |
| Max. Temp. | 900 Degrees F |
| Terminals | Same Side |
| Termination | 10 to 32 Screw Terminal |
|---|---|
| Voltage | 120 |
| Watt Density | 33 sq. in. |
| Watts | 1500 |
| Width | 2" |
| Width Tolerance | +/- 1/16" |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 5.08 |
| HS Code | 8419899585 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)