-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Band Heater |
|---|---|
| Amps | 5.21A |
| Features | Built-In Low Thermal Expansion Strap |
| Inside Dia. | 4" |
| Material | Mica Insulated Steel |
| Max. Temp. | 900°F |
| Terminal Type | Same Side |
|---|---|
| Terminals | Same Side |
| Voltage | 240V AC |
| Watt Density | 27 sq. in. |
| Wattage | 1250 W |
| Width | 4" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 8419899585 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.63 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)