-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Band Heater |
|---|---|
| Amps | 2.5A |
| Features | Built-In Thermal Insulation, Conserves Electrical Energy, Fully Flexible For Easy Installation, Good Temperature Uniformity, Heats Through Conduction And Radiation, Longer Heater Life, Minimum Heat Loss, Various Constructions And Terminations |
| Heater Voltage | 120V |
| Inside Dia. | 3" |
| Insulation Material | Mica |
| Material | Mica Insulated |
| Max. Temp. | 900°F |
| Temperature Output - Maximum | 900°F |
|---|---|
| Terminal Type | Same Side |
| Terminals | Same Side |
| Termination | 10/32 Screw Terminal |
| Watt Density | 36 sq. in. |
| Wattage | 300 W |
| Width | 1" |
| Width Tolerance | -0.0625" to +0.0625" |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 2.54 |
| HS Code | 8419899585 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)