-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Safety Glasses |
|---|---|
| Arm Color | Pink |
| Arm Tip Type | Straight With Pink Soft Rubber Tips |
| Eyewear Size | S |
| Frame Color | Clear |
| Frame Design | Wraparound |
| Frame Material | Polycarbonate |
| Frame Type | Half-Frame |
| Gender | Unisex |
| Glasses Frame Style | Wraparound With Side Protection |
| Includes Polarized Lens Coating | No |
| Lens Coating | Hard Coated |
|---|---|
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Metal Detectable | No |
| Photochromatic Lens | No |
| Series | AVION SF Series |
| Size | Slim Fit |
| Standards | Ansi Z87.1-2010+, Ce En-166 |
| Temple Color | Pink |
| Temple Style | Straight |
| X-ray Detectable | No |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 5.08 |
| HS Code | 9004900000 |
|---|---|
| Weight (kg) | 0.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)