-
Select Country
- Source Now
Get it by Monday, Mar 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Safety Glasses |
|---|---|
| Arm Color | Clear |
| Arm Tip Type | Semi Drop |
| Eyewear Size | M |
| Frame Color | Black |
| Frame Design | Wraparound |
| Frame Material | Polycarbonate |
| Frame Type | Frameless |
| Gender | Unisex |
| Glasses Frame Style | Wraparound With Side Protection |
| Includes Polarized Lens Coating | No |
| Lens Coating | Uncoated |
|---|---|
| Lens Color | Light Gray |
| Lens Material | Polycarbonate |
| Metal Detectable | No |
| Photochromatic Lens | No |
| Series | TTS Series |
| Size | Universal |
| Standards | Ansi Z87.1-2010+, Ce En-166 |
| Uv Protection | 99.9% |
| X-ray Detectable | No |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 5.08 |
| HS Code | 9004900000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.03 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)