ELVEX GG-15C-AF Safety Glasses Unisex Clear Pcu

Item: AG4KTZ
Model: GG-15C-AF
Cross Ref: 34DC31
16 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$11.46
5% off
$10.89 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Safety Glasses
Arm Color Black, Yellow
Arm Tip Type Straight With Yellow Rubber Tips
Eyewear Size M
Frame Color Clear
Frame Design Wraparound
Frame Material Polycarbonate
Frame Type Frameless
Gender Unisex
Glasses Frame Style Wraparound With Side Protection
Includes Polarized Lens Coating No
Lens Coating Anti Fog
Lens Color Clear
Lens Material Polycarbonate
Metal Detectable No
Photochromatic Lens No
Series GO-SPECS III Series
Size Universal
Standards Ansi Z87.1-2010+, Ce En-166
Temple Color Black, Yellow
Temple Style Straight
Uv Protection 99.9%
X-ray Detectable No

Shipping Information

Height (cm) 5.59
Length (cm) 16
Width (cm) 6.1
HS Code 9004900000
Weight (kg) 0.027

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site