-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Safety Glasses |
|---|---|
| Arm Color | Yellow |
| Arm Tip Type | Straight Hi Viz Yellow Temples With Silver Reflective Panel |
| Eyewear Size | M |
| Frame Color | Silver, Yellow |
| Frame Design | Wraparound |
| Frame Material | Polycarbonate |
| Frame Type | Frameless |
| Gender | Unisex |
| Glasses Frame Style | Wraparound With Side Protection |
| Includes Polarized Lens Coating | No |
| Lens Coating | Hard Coated |
|---|---|
| Lens Color | Light Gray |
| Lens Material | Polycarbonate |
| Metal Detectable | No |
| Photochromatic Lens | No |
| Series | REFLECT-SPECS Series |
| Size | Universal |
| Standards | Ansi Z87.1 |
| Temple Color | Yellow, Silver |
| Temple Style | Straight |
| X-ray Detectable | No |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 15.88 |
| HS Code | 9004900000 |
|---|---|
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)