-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | High Temperature Lead Wire |
|---|---|
| Cable Type | TGGT |
| Conductor Material | Nickel Plated Copper |
| Finish | Nickel |
| Insulation Material | Fiberglass, PTFE |
| Jacket Color | Natural |
| Jacket Type | PTFE Tape Insulation Over Conductor With Two Layers Of Fiberglass Insulation Covered By PTFE Treated Fiberglass Over Braid |
| Length | 100 ft. |
| Length (straight Wireway) | 100 ft. |
| Max. Temp. | 482°F |
| Nominal O.d. | 0.136" |
| Nominal Outside Dia. | 0.14" |
| Outer Jacket Color | Natural |
| Spool Length | 100 ft. |
|---|---|
| Spool/coil Length | 100 ft. |
| Stranding | 65 x 30 |
| Temp. Rating | 482°F |
| Trade Designation | TGGT |
| Voltage | 600V AC |
| Wire And Cable Item | High Temperature Lead Wire |
| Wire Color | Natural |
| Wire Gauge | 12 AWG |
| Wire Size (wire And Cable) | 12 AWG |
| Wire Size - Wire And Cable | 12 AWG |
| Standards | CSA AWM CLASS 1 GROUP A/B, UL 5256 |
| Height (cm) | 11.18 |
|---|---|
| Length (cm) | 10.92 |
| Width (cm) | 10.92 |
| HS Code | 8544493080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.99 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)