-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | High Temperature Lead Wire |
|---|---|
| Cable Type | PTFE |
| Conductor Material | Silver Plated Copper |
| Finish | Silver Plated |
| Insulation Material | PTFE |
| Jacket Color | Red |
| Jacket Material | PTFE |
| Jacket Type | PTFE Insulation Extruded Over Conductor |
| Length | 250 ft. |
| Length (straight Wireway) | 250 ft. |
| Max. Temp. | 392°F |
| Nominal O.d. | 0.056" |
| Nominal Outside Dia. | 0.06" |
| Outer Jacket Color | Red |
|---|---|
| Spool Length | 250 ft. |
| Spool/coil Length | 250 ft. |
| Stranding | 19 x 34 |
| Temp. Rating | 392°F |
| Trade Designation | PTFE |
| Voltage | 300V AC |
| Wire And Cable Item | High Temperature Lead Wire |
| Wire Color | Red |
| Wire Gauge | 22 AWG |
| Wire Size (wire And Cable) | 22 AWG |
| Wire Size - Wire And Cable | 22 AWG |
| standard | CSA AWM CLASS 1 GROUP A/B FT-1, UL1180 |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 16.26 |
| HS Code | 8544493080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.675 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)