-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | High Temperature Lead Wire |
|---|---|
| Cable Type | Mg |
| Conductor Material | Nickel Plated Copper |
| Insulation | Mica Insulation With Fiberglass Over-Braid |
| Insulation Material | Fiberglass, Mica |
| Insulation Material - Wire And Cable | Fiberglass, Mica |
| Jacket Color | Natural |
| Jacket Type | MICA Insulation Over Conductor Covered By Fiberglass Over Braid Impregnated With High Temperature Finish |
| Length | 250 ft. |
| Length (straight Wireway) | 250 ft. |
| Max. Temp. | 842°F |
| Nominal O.d. | 0.166" |
| Nominal Outside Dia. | 0.17" |
| Outer Jacket Color | Natural |
|---|---|
| Spool Length | 250 ft. |
| Spool/coil Length | 250 ft. |
| Stranding | 65 x 30 |
| Temp. Rating | 842°F |
| Trade Designation | MG |
| Voltage | 600V AC |
| Wire And Cable Item | High Temperature Lead Wire |
| Wire Color | Natural |
| Wire Gauge | 12 AWG |
| Wire Size (wire And Cable) | 12 AWG |
| Wire Size - Wire And Cable | 12 AWG |
| Standards | CSA AWM CLASS 1 GROUP A/B FT-1, UL 5335/5107 |
| Height (cm) | 19.3 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 18.8 |
| HS Code | 8544493080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.068 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)