-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | High Temperature Lead Wire |
|---|---|
| Cable Type | TGGT |
| Conductor Material | Nickel Plated Copper |
| Finish | Nickel |
| Insulation Material | Fiberglass, PTFE |
| Jacket Color | Natural |
| Jacket Type | PTFE Tape Insulation Over Conductor With Two Layers Of Fiberglass Insulation Covered By PTFE Treated Fiberglass Over Braid |
| Length | 250 ft. |
| Length (straight Wireway) | 250 ft. |
| Max. Temp. | 482°F |
| Nominal O.d. | 0.174" |
| Nominal Outside Dia. | 0.17" |
| Outer Jacket Color | Natural |
| Spool Length | 250 ft. |
|---|---|
| Spool/coil Length | 250 ft. |
| Stranding | 105 x 30 |
| Temp. Rating | 482°F |
| Trade Designation | TGGT |
| Voltage | 600V AC |
| Wire And Cable Item | High Temperature Lead Wire |
| Wire Color | Natural |
| Wire Gauge | 10 AWG |
| Wire Size (wire And Cable) | 10 AWG |
| Wire Size - Wire And Cable | 10 AWG |
| Standards | CSA AWM CLASS 1 GROUP A/B, UL5256 |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 18.8 |
| Width (cm) | 18.54 |
| HS Code | 8544493040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.121 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)