-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Photoelectric Sensor |
|---|---|
| Add On Output | Without |
| Body Material | PBT |
| Circuit Type | PNP |
| Cylindrical Sensor Dims. (d X L) | 18 mm x 46 mm |
| Dc Supply Voltage Rating | 12-24V DC |
| Detection System | Reflex |
| Diameter | 18 mm |
| Diameter - Cylindrical Photoelectric Sensor | 18 mm |
| Display Qty | 1 |
| Electrical Connection | Bare Wire |
| Electrical Installation Type | Prewired Cable |
| Features | Output Reverse Polarity Protection, Output Short Cut Protection, Surge Suppressor |
| Includes Indicator Lights | Indicator Lights Included |
| Ip Rating | IP65, IP67 |
| Length | 1 4/5" |
| Length - Cylindrical Photoelectric Sensor | 46 mm |
| Light Source | Infrared LED |
| Line Of Sight Type | Axial |
| Max. Delay First Up | 15 ms |
| Max. Load Amps | 100 mA |
| Max. Sensing Distance | 6m |
| Maximum Delay Recovery | 1 ms |
| Maximum Delay Response | 1 ms |
| Nema Enclosure Rating | No Enclosure |
| Nema Rating | Not Rated |
| Nominal Sensor Diameter | M18 Threaded |
| Operating Frequency | 500 Hz |
| Operating Mode | Dark On |
|---|---|
| Operating Temperature - Maximum | 131°F |
| Operating Temperature - Minimum | -13°F |
| Output Circuit | PNP |
| Output Circuit Contact Form | 1NO |
| Output Circuit Type | PNP |
| Overall Height | 46 mm |
| Power Requirement | 12-24V DC |
| Product Type | Photoelectric Sensor |
| Response Time | 1 ms |
| Sensing Distance - Maximum | 4m |
| Sensing Method | Retroreflective |
| Sensing Method - Cylindrical Photoelectric Sensor | Retroreflective |
| Sensor Body Style | Cylindrical |
| Sensor Cable Length | 2m |
| Sensor Diameter | 18 mm |
| Sensor Face Orientation | Straight |
| Sensor Switching Mode | Dark On |
| Series | XU Series |
| Setting-up | Without Sensitivity Adjustment |
| Shape | Cylindrical |
| Supply Voltage | 12-24V DC |
| Supply Voltage Type | Dc Only |
| Switching Frequency | 500 Hz |
| Type Of Output Signal | Discrete |
| Width | 3" |
| Standards | CE, CSA, IEC 60529, ROHS, UL LISTED |
| Height (cm) | 4.2 |
|---|---|
| Length (cm) | 13.2 |
| Width (cm) | 9.6 |
| HS Code | 8541408000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0863 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)