-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Photoelectric Sensor |
|---|---|
| Body Material | PBT |
| Circuit Type | PNP |
| Depth | 2/5" |
| Ip Rating | IP64, IP65 |
| Length | 2 1/2" |
| Light Source | Infrared LED |
| Max. Load Amps | 100 mA |
| Nema Rating | IP55 |
| Operating Frequency | 1000 Hz |
|---|---|
| Operating Mode | Dark On, Selectable Light |
| Operating Temp. Range | -10°C to +55°C |
| Power Requirement | 12-24V DC |
| Response Time | 0.5 ms |
| Sensing Method | Diffuse Background Suppression |
| Shape | Rectangle |
| Width | 1.57" |
| Height (cm) | 8 |
|---|---|
| Length (cm) | 3.5 |
| Width (cm) | 8.2 |
| HS Code | 8541408000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0754 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)