-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Photoelectric Sensor |
|---|---|
| Ac Supply Voltage Rating | 24-240V AC |
| Body Material | PBT |
| Dc Supply Voltage Rating | 24-240V DC |
| Depth | 3 11/25" |
| Display Qty | 1 |
| Electrical Connection | M16 |
| Electrical Installation Type | Screw Terminal |
| Features | Background Suppression, Diffuse, Overload Protection, Polarized Retro Reflective, Programmable, Reverse Polarity Protection, Short Circuit Protection |
| Includes Indicator Lights | Indicator Lights Included |
| Ip Rating | IP65, IP67 |
| Length | 5" |
| Light Source | Infrared LED |
| Load Current - Maximum | 500 mA |
| Max. Load Amps | 3000 mA |
| Max. Sensing Distance | 131 ft. |
| Nema Rating | IP67 |
| Operating Frequency | 250 Hz |
| Operating Mode | Dark On, Selectable Light |
| Operating Temp. Range | -25°C to +55°C |
| Operating Temperature - Maximum | 131°F |
| Operating Temperature - Minimum | -13°F |
| Orientation | Right Angle |
|---|---|
| Output Circuit | Electromechanical Relay |
| Output Circuit Contact Form | 1NO/1NC |
| Output Circuit Type | Relay |
| Overall Depth | 77 mm |
| Overall Height | 92 mm |
| Overall Width | 31 mm |
| Power Requirement | 24-240V AC/DC |
| Product Type | Photoelectric Sensor |
| Response Time | 25 ms |
| Sensing Distance - Max. | 11m |
| Sensing Method | Multimode |
| Sensor Body Style | Rectangular |
| Sensor Switching Mode | Selectable Light On/Dark On |
| Series | XU Series |
| Shape | Rectangle |
| Supply Voltage | 24-240V AC/24-240V DC |
| Supply Voltage Type | Ac, Dc |
| Switching Frequency | 20 Hz |
| Width | 1.18" |
| Standards | CE, CSA, IEC 60529, ROHS, UL LISTED |
| Height (cm) | 13 |
|---|---|
| Length (cm) | 4 |
| Width (cm) | 9.5 |
| HS Code | 8536507000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2073 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)