-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Photoelectric Sensor |
|---|---|
| Body Material | ABS |
| Circuit Type | NPN |
| Cylindrical Sensor Dims. (d X L) | 70 mm |
| Depth | 18 mm |
| Display Qty | 1 |
| Electrical Installation Type | Prewired Cable |
| Features | Overload Protection, Reverse Polarity Protection, Short Circuit Protection |
| Ip Rating | IP67 |
| Length | 70 mm |
| Light Source | Infrared LED |
| Max. Load Amps | 100 mA |
| Max. Sensing Distance | 9m |
| Nema Rating | IP67 |
| Operating Frequency | 250 Hz |
| Operating Mode | Dark On, Selectable Light |
| Operating Temp. Range | -25°C to +55°C |
|---|---|
| Output Circuit | NPN |
| Output Circuit Type | NPN |
| Overall Height | 70 mm |
| Overall Width | 35 mm |
| Power Requirement | 12-24V DC |
| Product Type | Photoelectric Sensor |
| Response Time | 2 ms |
| Sensing Method | Retroreflective |
| Sensor Body Style | Rectangular |
| Sensor Cable Length | 2m |
| Sensor Diameter | 18 mm |
| Sensor Switching Mode | Selectable Light On/Dark On |
| Shape | Rectangle |
| Switching Frequency | 250 Hz |
| Width | 35 mm |
| Height (cm) | 3.5 |
|---|---|
| Length (cm) | 25.3 |
| Width (cm) | 9 |
| HS Code | 8541408000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2123 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)