-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Doughnut Coupling Element |
|---|---|
| Coupling Size | 80" |
| Element Outside Dia. | 406 mm |
| Element Type | Tire Coupling Element |
| Element Width | 318 mm |
| Hp Rating @ 100 Rpm | 63 hp |
| Hp Rating @ 1150 Rpm | 727 hp |
| Hp Rating @ 1200 Rpm | 727 hp |
| Hp Rating @ 1750 Rpm | 1097 hp |
| Hp Rating @ 1800 Rpm | 1097 hp |
| Hp Rating @ 3450 Rpm | 2195 hp |
| Hp Rating @ 3600 Rpm | 2195 hp |
|---|---|
| Insert Design | Spacer |
| Material | Polyether Urethane |
| Max. Angular Misalignment | 2° |
| Max. Parallel Misalignment | 3.2 mm |
| Max. Speed | 1800 RPM |
| Outside Dia. | 406 mm |
| Product Type | Dura-Flex Metric Element |
| Size | WE80 |
| Temp. Rating | -40°C to +93°C |
| Type | Standard |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 8.163 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)