-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Doughnut Coupling Element |
|---|---|
| Coupling Size | 30" |
| Element Outside Dia. | 214 mm |
| Element Type | Tire Coupling Element |
| Element Width | 116 mm |
| Hp Rating @ 100 Rpm | 5 4/5 hp |
| Hp Rating @ 1150 Rpm | 67 hp |
| Hp Rating @ 1200 Rpm | 70 hp |
| Hp Rating @ 1750 Rpm | 101 hp |
| Hp Rating @ 1800 Rpm | 104 hp |
| Hp Rating @ 300 Rpm | 17 hp |
| Hp Rating @ 3450 Rpm | 200 hp |
| Hp Rating @ 3600 Rpm | 200 hp |
| Hp Rating @ 50 Rpm | 2 9/10 hp |
|---|---|
| Hp Rating @ 690 Rpm | 40 hp |
| Hp Rating @ 870 Rpm | 50 hp |
| Insert Design | Standard |
| Material | Polyether Urethane |
| Max. Angular Misalignment | 3° |
| Max. Parallel Misalignment | 2.4 mm |
| Max. Speed | 5800 RPM |
| Outside Dia. | 214 mm |
| Product Type | Dura-Flex Metric Element |
| Size | WE30 |
| Temp. Rating | -40°C to +93°C |
| Type | Standard |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 1.125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)