-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Doughnut Coupling Element |
|---|---|
| Coupling Size | 50" |
| Element Outside Dia. | 288 mm |
| Element Type | Tire Coupling Element |
| Element Width | 237 mm |
| Hp Rating @ 100 Rpm | 12 hp |
| Hp Rating @ 1150 Rpm | 140 hp |
| Hp Rating @ 1200 Rpm | 146 hp |
| Hp Rating @ 1750 Rpm | 212 hp |
| Hp Rating @ 1800 Rpm | 218 hp |
| Hp Rating @ 300 Rpm | 36 hp |
| Hp Rating @ 3450 Rpm | 419 hp |
| Hp Rating @ 3600 Rpm | 419 hp |
| Hp Rating @ 50 Rpm | 6 1/10 hp |
|---|---|
| Hp Rating @ 690 Rpm | 84 hp |
| Hp Rating @ 870 Rpm | 106 hp |
| Insert Design | Spacer |
| Material | Polyether Urethane |
| Max. Angular Misalignment | 3° |
| Max. Parallel Misalignment | 2.4 mm |
| Max. Speed | 3100 RPM |
| Product Type | Dura-Flex Metric Element |
| Size | WE50 |
| Temp. Rating | -40°C to +93°C |
| Type | Standard |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 2.592 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)