-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Doughnut Coupling Element |
|---|---|
| Coupling Size | 60" |
| Element Outside Dia. | 318 mm |
| Element Type | Tire Coupling Element |
| Element Width | 161 mm |
| Hp Rating @ 100 Rpm | 20 hp |
| Hp Rating @ 1150 Rpm | 228 hp |
| Hp Rating @ 1200 Rpm | 238 hp |
| Hp Rating @ 1750 Rpm | 347 hp |
| Hp Rating @ 1800 Rpm | 357 hp |
| Hp Rating @ 300 Rpm | 60 hp |
| Hp Rating @ 3450 Rpm | 684 hp |
| Hp Rating @ 3600 Rpm | 684 hp |
| Hp Rating @ 50 Rpm | 9 9/10 hp |
|---|---|
| Hp Rating @ 690 Rpm | 137 hp |
| Hp Rating @ 870 Rpm | 173 hp |
| Insert Design | Standard |
| Material | Polyether Urethane |
| Max. Angular Misalignment | 2° |
| Max. Parallel Misalignment | 3.2 mm |
| Max. Speed | 3800 RPM |
| Product Type | Dura-Flex Metric Element |
| Size | WE60 |
| Temp. Rating | -40°C to +93°C |
| Type | Standard |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 2.574 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)