-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flexible Shaft Coupling Hub |
|---|---|
| Bore Dia. | 13 mm |
| Bore Size | 13" |
| Bore Tolerance | +0.016 mm to +0.034 mm |
| Bore Type | Machinable |
| Element Type | Tire Coupling Hub |
| Hp Rating @ 100 Rpm | 29/50 hp |
| Hp Rating @ 1150 Rpm | 6 7/10 hp |
| Hp Rating @ 1200 Rpm | 7 hp |
| Hp Rating @ 1750 Rpm | 10 hp |
| Hp Rating @ 1800 Rpm | 10 hp |
| Hp Rating @ 300 Rpm | 1 7/10 hp |
| Hp Rating @ 3450 Rpm | 20 hp |
| Hp Rating @ 3600 Rpm | 20 hp |
| Hp Rating @ 50 Rpm | 29/100 hp |
| Hp Rating @ 690 Rpm | 4 hp |
|---|---|
| Hp Rating @ 870 Rpm | 5 hp |
| Hub Material | Low Carbon Steel |
| Hub Outside Dia. | 59 mm |
| Hub Width | 38 mm |
| Keyway | No Keyway, Suitable For Reboring |
| Material | Low Carbon Steel |
| Max. Angular Misalignment | 4° |
| Max. Parallel Misalignment | 1 3/5" |
| Max. Speed | 7500 RPM |
| Setscrew | M6 x 1 |
| Setscrew Length | 6" |
| Size | WE3 |
| Temp. Rating | -40°C to +93°C |
| Type | Standard |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.63 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)