-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cross Arm Strap |
|---|---|
| Installation | Temporary |
| Length | 4 ft. |
| Material | Stainless Steel |
| Ring Dia. | 3" |
|---|---|
| Tensile Strength | 5000 lbs. |
| Weight Capacity | 310 lbs. |
| Width | 3/8" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 49.53 |
| Width (cm) | 36.83 |
| HS Code | 7312100500 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.9855 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)