-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Rack System |
|---|---|
| Assembled Depth | 53" |
| Assembled Height | 77 3/4" |
| Assembled Width | 53" |
| Assembly | Assembled |
| Batteries Included | No |
| Capacity | 3000 lbs. |
| Color | Yellow |
| Color Family | Yellow |
| Containment Capacity | 66 gal. |
|---|---|
| Drum Size | 55 gal. |
| Features | Captures Spills While Keeping Your Workplace Clean And Safe |
| Fork Thickness | 3" |
| Height | 77 3/4" |
| Length | 53" |
| Material | Polyethylene |
| Number Of Drums | 4 |
| Width | 53" |
| Height (cm) | 198.12 |
|---|---|
| Length (cm) | 134.62 |
| Width (cm) | 134.62 |
| HS Code | 3923100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 105.3 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)