-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cross Arm Strap |
|---|---|
| Installation | Temporary |
| Length | 6" |
| Material | Polyester Webbing |
| Ring Dia. | 3" |
|---|---|
| Tensile Strength | 5000 lbs. |
| Weight Capacity | 310 lbs. |
| Width | 3" |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 15.24 |
| HS Code | 6307909889 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.7965 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)