-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adapter |
|---|---|
| Anchor Installation | Reusable |
| Anchor Material | Steel |
| Attachment Point | Dual D Ring |
| D-ring Material | Steel |
| Length | 10 ft. |
| Osha Standards Met | OSHA 1910.140, OSHA 1926.502 |
|---|---|
| Pass-through End | D Ring |
| Wear Pad | Yes |
| Wear Pad Included | Wear Pad Included |
| Webbing Width | 1 3/4" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.3275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)