-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flexible Shaft Coupling Hub |
|---|---|
| Bore Dia. | 21 mm |
| Bore Size | 21 mm |
| Bore Tolerance | +0.02 mm to +0.041 mm |
| Bore Type | Machinable |
| Element Type | Tire Coupling Hub |
| Hp Rating @ 100 Rpm | 3 7/10 hp |
| Hp Rating @ 1150 Rpm | 42 hp |
| Hp Rating @ 1200 Rpm | 44 hp |
| Hp Rating @ 1750 Rpm | 64 hp |
| Hp Rating @ 1800 Rpm | 66 hp |
| Hp Rating @ 300 Rpm | 11 hp |
| Hp Rating @ 3450 Rpm | 126 hp |
| Hp Rating @ 3600 Rpm | 126 hp |
| Hp Rating @ 50 Rpm | 1 4/5 hp |
| Hp Rating @ 690 Rpm | 25 hp |
| Hp Rating @ 870 Rpm | 32 hp |
|---|---|
| Hub Material | Low Carbon Steel |
| Hub Outside Dia. | 114" |
| Hub Width | 52 mm |
| Keyway | No Keyway, Suitable For Reboring |
| Material | Low Carbon Steel |
| Max. Angular Misalignment | 3° |
| Max. Parallel Misalignment | 2 2/5" |
| Max. Speed | 6600 RPM |
| Product Type | Dura-Flex Metric BTS Hub |
| Setscrew | M10 x 1.5 |
| Setscrew Length | 20" |
| Size | WE20 |
| Temp. Rating | -40°C to +93°C |
| Type | Standard |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 3.105 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)