-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flexible Shaft Coupling Hub |
|---|---|
| Bore Dia. | 21 mm |
| Bore Size | 21 mm |
| Bore Tolerance | +0.02 mm to +0.041 mm |
| Bore Type | Machinable |
| Element Type | Tire Coupling Hub |
| Hp Rating @ 100 Rpm | 5 4/5 hp |
| Hp Rating @ 1150 Rpm | 67 hp |
| Hp Rating @ 1200 Rpm | 70 hp |
| Hp Rating @ 1750 Rpm | 101 hp |
| Hp Rating @ 1800 Rpm | 104 hp |
| Hp Rating @ 300 Rpm | 17 hp |
| Hp Rating @ 3450 Rpm | 200 hp |
| Hp Rating @ 3600 Rpm | 200 hp |
| Hp Rating @ 50 Rpm | 2 9/10 hp |
| Hp Rating @ 690 Rpm | 40 hp |
|---|---|
| Hp Rating @ 870 Rpm | 50 hp |
| Hub Outside Dia. | 138 mm |
| Hub Width | 59 mm |
| Keyway | No Keyway, Suitable For Reboring |
| Material | Low Carbon Steel |
| Max. Angular Misalignment | 3° |
| Max. Parallel Misalignment | 2 2/5" |
| Max. Speed | 5800 RPM |
| Setscrew | M10 x 1.5 |
| Setscrew Length | 20" |
| Size | WE30 |
| Temp. Rating | -40°C to +93°C |
| Type | Standard |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 5.22 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)