-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt Sheave |
|---|---|
| 5v Belt Pitch Dia. | 6 7/10" |
| 5v Pitch Diameter | 6.7" |
| 5vx Pitch Diameter | 6.7" |
| Belt Type | 5V |
| Bore Type | Bushed |
| Bushing | SK |
| Bushing Required | SK |
| C Or Cx Belt Pitch Dia. | 8" |
| Construction | Solid |
| Datum Dia. | 6.7" |
| Dimension E | 0.34" |
| Dimension L | 1 22/25" |
| Dimension M | 4/25" |
| Face Width | 2 3/8" |
| For Belt Section | 5V, 5VX |
| For Bushing Size | SK |
| For Bushing Type | Quick Detachable |
| For V-belt Type | Wedge, Cogged, Banded |
|---|---|
| Hub Location | 1.06" |
| Industry Number | 5V673 |
| Length Through Bore | 1 7/8" |
| Material | Cast Iron |
| Material Fabrication | Cast |
| Max. Rpm | 3740 RPM |
| No. Of Grooves | 3 |
| Outside Dia. | 6.7" |
| Overall Length | 2 3/8" |
| Overall Width | 2 3/8" |
| Pitch Dia. | 6.7" (5V) |
| Pulley Construction | Plain |
| Pulley Industry Number | 5V670 |
| Pulley Series | Narrow Wedge |
| Set Screw Included | No |
| standard | ISO 9001:2015 CERTIFICATION |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 19.56 |
| Width (cm) | 18.54 |
| HS Code | 8483509040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.905 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)