-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt Sheave |
|---|---|
| 3v Belt Pitch Dia. | 4 3/25" |
| 3v Pitch Diameter | 4.12" |
| 3vx Pitch Diameter | 4.12" |
| Belt Type | 3V |
| Bore Type | Bushed |
| Bushing | SH |
| Bushing Required | SH |
| Construction | Solid |
| Datum Dia. | 4 3/25" |
| Dimension E | 1/4" |
| Dimension L | 1 1/4" |
| Dimension M | 0.09" |
| Face Width | 1.094" |
| For Belt Section | 3V, 3VX |
| For Bushing Size | SH |
| For Bushing Type | Quick Detachable |
| For V-belt Type | Wedge, Cogged, Banded |
| Hub Location | 0.31" |
| Industry Number | 3V4122 |
|---|---|
| Inside Dia. | 2 22/25" |
| Length Through Bore | 1 1/4" |
| Material | Cast Iron |
| Material Fabrication | Cast |
| Max. Rpm | 6070 RPM |
| No. Of Grooves | 2 |
| Outside Dia. | 4 3/25" |
| Outside Diameter | 4.12" |
| Overall Length | 1.344" |
| Overall Width | 1 3/8" |
| Pitch Dia. | 4.12" (3V) |
| Product Type | Narrow |
| Pulley Construction | Plain |
| Pulley Industry Number | 3V412 |
| Pulley Series | Narrow Wedge |
| Set Screw Included | No |
| Standards | ISO 9001:2015 CERTIFICATION |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 12.95 |
| Width (cm) | 11.94 |
| HS Code | 8483509040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.99 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)