TB WOODS 5V632 Narrow V-Belt Sheave, Cast Iron, 5V Type Belt, 6.3 inch Datum Dia.

Item: AE7HYE
Model: 5V632
Cross Ref: 5YLC3
21 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$345.93
5% off
$328.63 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

standard ISO 9001:2015 CERTIFICATION

Shipping Information

Height (cm) 5.08
Length (cm) 17.78
Width (cm) 17.02
HS Code 8483509040
Country Of Origin US
Weight (kg) 3.51

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site