-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt Sheave |
|---|---|
| 3v Pitch Diameter | 2.65" |
| 3vx Pitch Diameter | 2.65" |
| Belt Type | 3V |
| Bore Type | Bushed |
| Bushing | JA |
| Bushing Required | JA |
| Construction | Solid |
| Datum Dia. | 2.65" |
| Dimension E | 0.41" |
| Dimension L | 1" |
| Dimension M | 0.09" |
| Face Width | 0.688" |
| For Belt Section | 3V, 3VX |
| For Bushing Size | JA |
| For Bushing Type | Quick Detachable |
| For V-belt Type | Wedge, Cogged |
| Hub Location | 0.06" |
|---|---|
| Industry Number | 3V2651 |
| Inside Dia. | 2" |
| Length Through Bore | 1" |
| Material | Cast Iron |
| Material Fabrication | Cast |
| Max. Rpm | 14410 RPM |
| No. Of Grooves | 1 |
| Outside Dia. | 2.65" |
| Overall Length | 1.094" |
| Overall Width | 1 1/16" |
| Pitch Dia. | 2.65" (3V) |
| Pulley Construction | Plain |
| Pulley Industry Number | 3V265 |
| Pulley Series | Narrow Wedge |
| Set Screw Included | No |
| standard | ISO 9001:2015 CERTIFICATION |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.37 |
| HS Code | 8483509040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)