-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt Sheave |
|---|---|
| 3v Pitch Diameter | 3.65" |
| 3vx Pitch Diameter | 3.65" |
| Belt Type | 3V |
| Bore Type | Bushed |
| Bushing | SH |
| Bushing Required | SH |
| Construction | Solid |
| Datum Dia. | 3.65" |
| Dimension E | 11/25" |
| Dimension L | 1 1/4" |
| Dimension M | 7/25" |
| For Belt Section | 3V, 3VX |
| For Bushing Size | SH |
| For Bushing Type | Quick Detachable |
| For V-belt Type | Wedge, Cogged, Banded |
| Hub Location | 0.13" |
| Industry Number | 3V3652 |
|---|---|
| Inside Dia. | 2.69" |
| Length Through Bore | 1 1/4" |
| Material | Cast Iron |
| Material Fabrication | Cast |
| Max. Rpm | 10460 RPM |
| No. Of Grooves | 2 |
| Outside Dia. | 3.65" |
| Overall Length | 1.531" |
| Overall Width | 1 9/16" |
| Pitch Dia. | 3.65" (3V) |
| Product Type | Narrow |
| Pulley Construction | Plain |
| Pulley Industry Number | 3V365 |
| Pulley Series | Narrow Wedge |
| Set Screw Included | No |
| standard | ISO 9001:2015 CERTIFICATION |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 8483509040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)