-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt Sheave |
|---|---|
| 3v Pitch Diameter | 6.9" |
| 3vx Pitch Diameter | 6.9" |
| Belt Type | 3V |
| Bore Type | Bushed |
| Bushing | SDS |
| Bushing Required | SDS |
| Construction | Web |
| Datum Dia. | 6.9" |
| Dimension E | 0.31" |
| Dimension L | 1.31" |
| Dimension M | 0.09" |
| Face Width | 1.094" |
| For Belt Section | 3V, 3VX |
| For Bushing Size | SDS |
| For Bushing Type | Quick Detachable |
| For V-belt Type | Wedge, Cogged, Banded |
| Hub Location | 0.31" |
| Industry Number | 3V692 |
|---|---|
| Inside Dia. | 5 1/2" |
| Length Through Bore | 1 5/16" |
| Material | Cast Iron |
| Material Fabrication | Cast |
| Max. Rpm | 3630 RPM |
| No. Of Grooves | 2 |
| Outside Dia. | 6.9" |
| Overall Length | 1.406" |
| Overall Width | 1 7/16" |
| Pitch Dia. | 6.9" (3V) |
| Product Type | Narrow |
| Pulley Construction | Webbed |
| Pulley Industry Number | 3V690 |
| Pulley Series | Narrow Wedge |
| Set Screw Included | No |
| Standards | ISO 9001:2015 CERTIFICATION |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 18.54 |
| Width (cm) | 18.03 |
| HS Code | 8483509040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.565 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)