-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt Sheave |
|---|---|
| 5v Belt Pitch Dia. | 5 1/5" |
| Belt Type | 5V |
| Bore Type | Quick Disconnect Bushing |
| Bushing | SDS |
| Bushing Required | SDS |
| Construction | Solid |
| Datum Dia. | 5 1/5" |
| Dimension E | 11/25" |
| Dimension L | 1.31" |
| Face Width | 2.38" |
| Hub Location | 1.06" |
|---|---|
| Industry Number | 5V523 |
| Inside Dia. | 3 12/25" |
| Material | Cast Iron |
| Max. Rpm | 4810 RPM |
| No. Of Grooves | 3 |
| Outside Dia. | 5 1/5" |
| Overall Length | 2 3/8" |
| Pitch Dia. | 5 1/5" |
| Set Screw Included | No |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 15.24 |
| HS Code | 8483509040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.52 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)