-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt Sheave |
|---|---|
| Belt Type | 3V |
| Bore Type | Quick Disconnect Bushing |
| Bushing | JA |
| Datum Dia. | 2 1/2" |
| Dimension E | 1.41" |
| Dimension L | 1" |
| Face Width | 1.94" |
| Hub Location | 11/25" |
| Inside Dia. | 1.33" |
|---|---|
| Material | Ductile Cast Iron |
| Max. Rpm | 15270 RPM |
| No. Of Grooves | 3 |
| Outside Dia. | 2 1/2" |
| Overall Length | 2.844" |
| Pitch Dia. | 2 1/2" |
| Product Type | Narrow |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 6.35 |
|---|---|
| Weight (kg) | 0.63 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)