-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt Sheave |
|---|---|
| Balance | Standard, 1 plane |
| Belt Type | 3V |
| Bore Type | Quick Disconnect Bushing |
| Bushing | SDS |
| Datum Diameter | 4 3/4" |
| Dimension E | 0.19" |
| Dimension L | 1.31" |
| Dimension M | 0.41" |
| Face Width | 1.91" |
| Hub Location | 0.81" |
| Inertia Wr | 0.1 lbs.-sq. ft. |
|---|---|
| Inside Dia. | 3.44" |
| Material | Cast Iron |
| Max. Rpm | 5270 RPM |
| Number Of Grooves | 4 |
| Outside Dia. | 4 3/4" |
| Overall Length | 1.90625" |
| Pitch Dia. | 4 3/4" |
| Product Type | Narrow |
| Rpm High | 5270 rpm |
| Weight | 4 Lbs. |
| Height (cm) | 12.06 |
|---|---|
| Length (cm) | 12.06 |
| Width (cm) | 4.85 |
|---|---|
| Weight (kg) | 1.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)