-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt Sheave |
|---|---|
| Belt Type | 3V |
| Bore Type | Quick Disconnect Bushing |
| Bushing | JA |
| Datum Dia. | 2 4/5" |
| Dimension E | 0.34" |
| Dimension L | 1" |
| Dimension M | 11/25" |
| Face Width | 1.09" |
| Hub Location | 0.13" |
|---|---|
| Inside Dia. | 2" |
| Material | Ductile Cast Iron |
| Max. Rpm | 13640 RPM |
| No. Of Grooves | 2 |
| Overall Length | 1.438" |
| Pitch Dia. | 2 4/5" |
| Product Type | Narrow |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 7.11 |
| Width (cm) | 3.66 |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)