-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Cartridge |
|---|---|
| Compatible With Grainger Part No. | 3GZV5, 3GZW5, 4PC91 |
| Compatible With Mfr. Part No. | 008-BC6-3, 008-SF6, 008-SF7Y |
| Fits Brand | Taco |
| Gasket Material | EPDM |
| Impeller Material | Noryl |
| Includes | Bolts, O-Ring/Gasket |
| Material | Plastic |
| Pump Type | In-Line Circulating Pump |
| Type | Circulator Pump |
|---|---|
| Compatible With Manufacturer Model Number | 008-BC6-3, 008-SF6, 008-SF7Y |
| Compatible With Pump Type | In-Line Circulating Pumps |
| Compatible With Series | 008 Series |
| Compatible With Series Family | 00 Series |
| Gasket Type | EPDM |
| Includes | Bolts, O-Ring, Gasket |
| Package Quantity | 1 |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 6.1 |
| HS Code | 8413919080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)