-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Cartridge |
|---|---|
| Compatible With Grainger Part No. | 3GZV3, 3GZW1, 4JB25, 4PC93 |
| Compatible With Mfr. Part No. | 009-BF5-2IFC, 009-BF5-3, 009-SF5, 009-SF5-IFC |
| Compatible With Pump Type | In Line Circulating Pumps |
| Compatible With Series | 009 Series |
| Compatible With Series Family | 00 Series |
| Fits Brand | Taco |
| Gasket Material | EPDM |
| Impeller Material | Noryl |
| Includes | Bolts, O-Ring/Gasket |
|---|---|
| Material | Bronze |
| Pump Type | In-Line Circulating Pump |
| Series | 9 Series |
| Type | Circulator Pump |
| Gasket Type | EPDM |
| Includes | Bolts, O-Ring, Gasket |
| Package Quantity | 1 |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 15.49 |
| Width (cm) | 11.18 |
| HS Code | 8413919080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6975 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)