-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Cartridge |
|---|---|
| Compatible With Grainger Part No. | 3GZV2, 3GZV9, 4JB23, 4PC89 |
| Compatible With Mfr. Part No. | 007-BF5-3, 007-BF5-3IFC, 007-SF5, 007-SF5-IFC |
| Compatible With Pump Type | In Line Circulating Pumps |
| Compatible With Series | 007 Series |
| Compatible With Series Family | 00 Series |
| Fits Brand | Taco |
| Gasket Material | EPDM |
| Impeller Material | Noryl |
|---|---|
| Includes | Bolts, O-Ring/Gasket |
| Material | Bronze |
| Pump Type | In-Line Circulating Pump |
| Type | Circulator Pump |
| Gasket Type | EPDM |
| Includes | Bolts, O-Ring, Gasket |
| Package Quantity | 1 |
| Height (cm) | 14.48 |
|---|---|
| Length (cm) | 6.1 |
| Width (cm) | 6.1 |
| HS Code | 8413919080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)