-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Cartridge |
|---|---|
| Compatible With Grainger Part No. | 3GZW, 3GZW2, 3GZW4, 4JB21, 4PC87, 4PC88, 4YVF2, 5P431, 5P432 |
| Compatible With Mfr. Part No. | 005-SF2, 006-B4, 006-B4-4, 006-BC4, 006-BC5Y-10, 006-BC7-IFC, 006-ST4-4, 006-ST5Y-1 |
| Compatible With Pump Type | In Line Circulating Pumps |
| Compatible With Series | 005 Series |
| Compatible With Series Family | 00 Series |
| Fits Brand | Taco |
| Gasket Material | EPDM |
| Impeller Material | Noryl |
| Includes | Bolts |
| Material | Bronze, Stainless Steel |
|---|---|
| Pump Type | In-Line Circulating Pump |
| Series | 5 Series |
| Type | Circulator Pump |
| For Pump Number | 3GZW2, 3GZW3, 3GZW4, 4JB21, 4PC87, 4PC88, 5P431, 5P432 |
| For Use With Grainger Item Number | 13L285, 13L286, 13L287, 30K904, 30K905, 30K906, 30L046, 30L050, 386R91, 386R97, 386R98, 386T87, 386U51, 3GZW2, 3GZW3, 3GZW4, 46E491, 46E492, 46E493, 4JB21, 4P976, 4PC87, 4PC88, 4YVF7, 5P428, 5P431, 5P432 |
| Gasket Type | EPDM |
| Includes | Casing Body Bolts |
| Package Quantity | 1 |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 6.1 |
| HS Code | 8413919080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)