-
Select Country
- Source Now
Get it by Wednesday, Mar 4
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pin Gage Minus Set |
|---|---|
| Accuracy (in) | 0.0002" |
| Application | Used To Determine Small Hole Sizes/Gage Slots/Find Hole Distances |
| Dia. Increment | 0.001" |
| Diameter Range | 0.251" to 0.5" |
| Dimension Type | Inch |
| Gauge Type | No-Go (Minus) |
| Hardness | Rockwell 60/64 |
| Included Certification | Certificate Of Inspection |
| Includes | Case |
| Includes Handle | Yes |
| Increments | 0.001" |
|---|---|
| Length | 2" |
| Long Form Calibration Certificate | No |
| Material | Steel |
| Measurement Range | 0.251" to 0.5" |
| Number Of Gauges | 250 |
| Overall Length | 2" |
| Shape | Round |
| Tolerance | 0.0002" |
| Tolerance Class | ZZ |
| Tolerance Type | 0.0002" |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 48.77 |
| Width (cm) | 43.69 |
| HS Code | 9017308000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 10.7325 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)