STARRETT S4000-060 67480 Pin Gage Set, Plus, 0.011 to 0.060 Inch Range, 50 Gages

Item: AD6XFC
Model: S4000-060
Cross Ref: 4CEU2 / 67480
11 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$226.47
5% off
$215.15 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Pin Gage Plus Set
Accuracy (in) 0.0002"
Application Used To Determine Small Hole Sizes/Gage Slots/Find Hole Distances
Certification Certificate Of Inspection
Dia. Increment 0.001"
Dia. Range (in.) 0.011" to 0.06"
Dimension Type Inch
Gauge Type Go Plus
Hardness Rockwell 60/64
Included Certification Certificate Of Inspection
Includes Case
Includes Handle Yes
Length 2"
Long Form Calibration Certificate No
Material Steel
Measurement Range 0.011" to 0.06"
Number Of Gauges 50
Overall Length 2"
Shape Round
Tolerance 0.0002"
Tolerance Class ZZ
Tolerance Type 0.0002"

Product Details

Starrett S4000-060 pin gauge is used in precision measurement tasks, ensuring accurate and consistent gauging of hole diameters and dimensions for quality control and manufacturing processes. This Starrett Go or Plus pin gauge set comes with a case housing and a marked slot in an insert. Every pin is a 2-inch-long rod crafted from uncoated tool steel for structural rigidity and durability. It offers surface finish of 10 microinches or higher for corrosion resistance.

Shipping Information

Height (cm) 7.37
Length (cm) 22.61
Width (cm) 19.05
HS Code 9017308000
Country Of Origin CN
Weight (kg) 0.495

Documentation

Frequently Asked Questions

How to use Starrett S4000-060 pin gauge set?

  • Choose suitable pin size.
  • Insert into hole.
  • Check snug fit.
  • Compare marking on pin.
  • Note matching size.
  • Verify against standards.
  • Test in multiple areas if needed.

What factors should I consider while choosing a pin gauge set?

  • Match range to measurement needs.
  • Choose appropriate tolerance class.
  • Opt for durable, wear-resistant material.
  • Prioritise smooth finish for precision.
  • Ensure clear size markings.
  • Select sturdy case for organization.
  • Check for insert and storage options.
  • Consider shop or lab environments.
  • Balance features with cost.

How do I clean and maintain this pin gauge set?

  • Keep gauges in designated case.
  • Store in clean, dry area.
  • Check for wear or damage.
  • Wipe with soft, dry cloth.
  • Use mild solution if needed.
  • Apply light oil to prevent rust.
  • Avoid dropping or impacts.
  • Keep away from debris.
  • Compare with standards for accuracy.
  • Consult experts if needed.

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site